Shop All Dry Erase Board Accessories
Quartet
DRYERASE BOARD 11X8.5""
Mfr # MHOW8511
Zoro # G1946451
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5 in
- Width 11 in
- Frame Material Plastic
- Includes Dry Erase Board, Dry-Erase Marker with Eraser Cap, Mounting Hardware, 2 x Round Magnets
- Board Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # MHOW8511
- Zoro # G1946451
- UPC # 34138037997
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 8.5 in |
Width | 11 in |
Details
Item | Decorative Dry-erase Whiteboard |
Frame Material | Plastic |
Includes | Dry Erase Board, Dry-Erase Marker with Eraser Cap, Mounting Hardware, 2 x Round Magnets |
Board Material | Stainless Steel |
Board Color | White |
Frame Color | Assorted |
Type | Dry Erase Board |
Features | Stain Resistant; Magnetic |
Shape | Rectangle |
Description
Magnetic dry-erase board is perfect for home or office use. Stay organized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle (M863K)
- UNIVERSAL PRODUCTS Universal Chisel Tip Permanent Marker, Broad, Black, 36/Pack (UNV07050)
- BSC PREFERRED 6 1/4 x 3 1/8'' 10 Pt. Manila Shipping Tags, 1000PK (G30081)
- BI-SILQUE Dry-Erase Board, Magnetic, 24"Wx36"Lx1/2"H, AM Frame (BVCMA03759214)
- QUARTET Glass Board Magnets, Large, Assorte, PK6 (85392)
- QUARTET Bulletin Board Display Rail, 18 In (2003)
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- QUARTET Bulletin Board Display Rail, 36 In (2005)
- QUARTET Magnets, Silver, Round, PK50 (SM50)
- QUARTET Bulletin Board, Cork, Aluminum Frame (85360)
- TEACHER CREATED RESOURCES Chalkboard Brights Clingy Thingies® Storage Pockets, PK3 (TCR77377)
- Quartet Dry Erase Board Accessories