Shop All Dry Erase Markers
Quartet
Dry Erase Marker, Fine Tip, Black, PK12 Low Odor
Mfr # 5001-13MA
Zoro # G4606625
product price: $21.35
/pk 12, $1.78/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Tip Size Fine
- Barrel Type Original
- Features Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap
- Low Odor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 5001-13MA
- Zoro # G4606625
- UPC # 034138039656
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Dry Erase Markers |
Ink Color | Black |
Barrel Type | Original |
Features | Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap |
Low Odor | Yes |
Marker Tip | Fine |
Standards | AP Certified Nontoxic |
Marker Ink Color | Black |
Includes | (12) Markers |
Marker Cap | Capped |
Number of Markers | 12 |
Description
Dry Erase Markers, Fine, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Black, Number of Markers 12, Standards AP Certified Nontoxic, Includes (12) Markers, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12P)
- C.H. HANSON Blue Railroad Chalk, 144/Box (10393)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Blue 2pk (22222)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted Colors, PK4 (5001M-4SKA)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- QUARTET Dry Erase Marker and Eraser Set, PK4 (51-659672QA)
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Black, PK12 PK (5001-2MA)
- QUARTET Dry Erase Marker and Eraser Set, PK8 (558)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor (51-659312QA)
- QUARTET Dry Erase Marker Set, Fine Tip, Assorted Colors, PK5 Low Odor (5001M-5SKA)
- Quartet Dry Erase Markers