Shop All Dry Erase Markers
Quartet
Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor
Mfr # 659511QB
Zoro # G4606817
original price:
$5.35
6% off
new price: $4.99
/pk 6, $0.83/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue, Black, Green, Red, Purple, Orange
- Tip Size Fine
- Barrel Type Original
- Low Odor Yes
- Standards AP Certified Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 659511QB
- Zoro # G4606817
- UPC # 026426001780
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Dry Erase Markers |
Ink Color | Blue, Black, Green, Red, Purple, Orange |
Barrel Type | Original |
Low Odor | Yes |
Standards | AP Certified Nontoxic |
Marker Tip | Fine |
Marker Set Ink Colors | Black, Blue, Green, Red, Purple, Orange |
Marker Ink Color | Assorted |
Features | Non-Toxic, Low Odor, DryGuard Ink Protection, Anti-Roll Cap, Slim Marker Barrel |
Includes | (6) Markers |
Number of Markers | 6 |
Marker Cap | Capped |
Marker Set Ink Colors | Black, Blue, Green, Orange, Purple, Red |
Marker Set Ink Colors | Black, Blue, Green, Red, Purple, Orange |
Description
Dry Erase Markers, Fine, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Orange, Purple, Red, Number of Markers 6, Standards AP Certified Nontoxic, Includes (6) Markers, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK200 (5743601)
- PACON Card Stock, Classic Black, 8-1/2" x 11", PK100 (P101187)
- TEKNIKA STRAPPING SYSTEMS Feeder For Cord, PET, PP Strapping (MUL-SB)
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Assorted Colors, PK4 PK (5001MA)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- QUARTET Dry Erase Marker, Chisel Tip, Assorted Colors, PK12 Low Odor (5001-18MA)
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (5001-13MA)
- QUARTET Dry Erase Marker Set, Fine Tip, Assorted Colors, PK5 Low Odor (5001M-5SKA)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 12/DZ, Black PK (SAN86001)
- Quartet Dry Erase Markers