Shop All Dry Erase Markers
Quartet
Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor
Mfr # 51-659312QA
Zoro # G4606835
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Cyan, Lime Green, Orange, Magenta, Bright Purple, Yellow
- Tip Size Super Fine
- Barrel Type Original
- Marker Tip Fine
- Features Compact Mini Design, Magnetic Eraser Cap, Non-Toxic, Low Odor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 51-659312QA
- Zoro # G4606835
- UPC # 026426659318
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Super Fine |
Details
Item | Dry Erase Markers |
Ink Color | Cyan, Lime Green, Orange, Magenta, Bright Purple, Yellow |
Barrel Type | Original |
Marker Tip | Fine |
Features | Compact Mini Design, Magnetic Eraser Cap, Non-Toxic, Low Odor |
Marker Ink Color | Assorted |
Marker Set Ink Colors | Black, Blue, Green, Purple, Red, Yellow |
Low Odor | Yes |
Standards | AP Certified Nontoxic |
Includes | (6) Markers |
Marker Cap | Capped |
Number of Markers | 6 |
Marker Set Ink Colors | Black, Blue, Green, Purple, Red, Yellow |
Marker Set Ink Colors | Black, Blue, Green, Purple, Red, Yellow |
Description
Dry Erase Markers, Fine, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Purple, Red, Yellow, Number of Markers 6, Standards AP Certified Nontoxic, Includes (6) Markers, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 6", Kraft, 20/Bundle (493T47)
- AT-A-GLANCE Appointment Book, 8 x 11" (G520-00)
- POST-IT Super Sticky Notes, 3x3 In., Yellow, PK12 (654-12SSCY)
- LITTELFUSE Fast Acting Midget Fuse, 9A, KLK Series (KLK009)
- QUARTET Markers, Neon, Bullet Tip, 6/PK, Assorted (QRT79559Q)
- QUARTET Dry-Erase Markers, Chisel Point, 4/PK, Assorted (QRT5001M)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted, PK4 (5001MA)
- QUARTET Dry-Erase Markers, Chisel Point, Black (QRT50012M)
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- SHARPIE Marker, Wet Erase, Chalk, 2/PK, White PK (SAN2103010)
- Quartet Dry Erase Markers