Shop All Dry Erase Markers
Quartet
Dry Erase Marker, Fine, Round, PK4
Mfr # 5001-10MA
Zoro # G5233901
product price: $6.89
/pk 4, $1.72/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue, Black, Green, Red
- Tip Size Fine
- Barrel Type Original
- Low Odor Yes
- Marker Set Ink Colors Black, Blue, Green, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 5001-10MA
- Zoro # G5233901
- UPC # 034138028865
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Dry Erase Markers |
Ink Color | Blue, Black, Green, Red |
Barrel Type | Original |
Low Odor | Yes |
Marker Set Ink Colors | Black, Blue, Green, Red |
Marker Tip | Fine |
Marker Ink Color | Assorted |
Standards | AP Certified Nontoxic |
Features | Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap |
Includes | (4) Markers |
Number of Markers | 4 |
Marker Cap | Capped |
Marker Set Ink Colors | Black, Blue, Green, Red |
Marker Set Ink Colors | Black, Blue, Green, Red |
Description
Dry Erase Markers, Fine, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Standards AP Certified Nontoxic, Includes (4) Markers, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Testo IR Printer, IrDA printer (0554 0549)
- JANDORF COMPTR GROMET SLV 1-1/2"" (61615)
- TEACHER CREATED RESOURCES Bling Letters with Jewels, 7in, PK202 (TCR75174)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Teal Pk (5120-100)
- QUARTET Dry Erase Marker, Chisel, PK12 (5001-20MA)
- QUARTET Dry-Erase Markers, Chisel Point, 4/PK, Assorted (QRT5001M)
- QUARTET Dry Erase Marker, Chisel Tip, Red, PK12 Low Odor (5001-4MA)
- QUARTET Dry-Erase Markers, Chisel Point, Black (QRT50012M)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor (51-659312QA)
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (51-989692QB)
- PILOT Dry-erase Markers, Refillable, Medium Bullet Point, 5/PK, Ast PK (PIL43921)
- Quartet Dry Erase Markers