Shop All Dry Erase Markers
Quartet
Dry Erase Marker, Chisel Tip, Blue, PK12 Low Odor
Mfr # 5001-3MA
Zoro # G4606808
product price: $26.89
/pk 12, $2.24/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Chisel
- Barrel Type Original
- Point Type Chisel
- Marker Ink Color Blue
- Features Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 5001-3MA
- Zoro # G4606808
- UPC # 034138039632
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Chisel |
Details
Item | Dry Erase Markers |
Ink Color | Blue |
Barrel Type | Original |
Point Type | Chisel |
Marker Ink Color | Blue |
Features | Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap |
Standards | AP Certified Nontoxic |
Marker Tip | Chisel |
Low Odor | Yes |
Includes | (12) Markers |
Marker Set Ink Colors | Blue |
Number of Markers | 12 |
Marker Cap | Capped |
Marker Set Ink Colors | Blue |
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Blue, Marker Set Ink Colors Blue, Number of Markers 12, Standards AP Certified Nontoxic, Includes (12) Markers, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 38CT GAL Ziploc Bag (320)
- GHENT Fabric Bulletin Board 48"x72", Gray (TF46-91)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 MAGENTA- (006R01511)
- SMEAD Pressboard Folder, FastenerAssorted, PK50 (11975)
- QUARTET Markers, Neon, Bullet Tip, 6/PK, Assorted (QRT79559Q)
- QUARTET Dry Erase Marker, Chisel Tip, Assorted Colors, PK12 Low Odor (5001-18MA)
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (51-989692QB)
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Black, PK12 PK (5001-2MA)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- QUARTET Dry Erase Marker and Eraser Set, PK8 (558)
- SHARPIE Liquid Pen Style Highlighter, Fluorescent Yellow Ink, Chisel Tip, PK12 (1754463)
- Quartet Dry Erase Markers