Shop All Dry Erase Markers
This Product is Discontinued
Quartet
Dry Erase Marker, Chisel Tip, Black, PK12 Low Odor (Discontinued)
Mfr # 51-002692QA
Zoro # G4606686
This Product is Discontinued
Key Features
- Ink Color Black
- Tip Size Chisel
- Barrel Type Original
- Point Type Chisel
- Standards AP Certified Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 51-002692QA
- Zoro # G4606686
- UPC # 026426002695
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Chisel |
Details
Item | Dry Erase Markers |
Ink Color | Black |
Barrel Type | Original |
Point Type | Chisel |
Standards | AP Certified Nontoxic |
Marker Ink Color | Black |
Marker Tip | Chisel |
Low Odor | Yes |
Features | Non-Toxic, Low Odor, DryGuard Ink Protection, Anti-Roll Cap, Slim Marker Barrel |
Includes | (12) Markers |
Number of Markers | 12 |
Marker Cap | Capped |
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Black, Number of Markers 12, Standards AP Certified Nontoxic, Includes (12) Markers, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.