Shop All Dry Erase Markers
Quartet
Dry Erase Marker, Chisel Tip, Assorted Colors, PK12 Low Odor
Mfr # 5001-18MA
Zoro # G4606765
original price:
$22.95
7% off
new price: $21.25
/pk 12, $1.77/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Chisel
- Barrel Type Original
- Point Type Chisel
- Features Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap
- Low Odor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 5001-18MA
- Zoro # G4606765
- UPC # 034138599495
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Chisel |
Details
Item | Dry Erase Markers |
Ink Color | Assorted |
Barrel Type | Original |
Point Type | Chisel |
Features | Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap |
Low Odor | Yes |
Number of Markers | 12 |
Marker Tip | Chisel |
Marker Ink Color | Assorted |
Marker Set Ink Colors | Black, Blue, Green, Red |
Standards | AP Certified Nontoxic |
Includes | (12) Markers |
Marker Cap | Capped |
Marker Set Ink Colors | Black, Blue, Green, Red |
Green Certification or Other Recognition | AP Certified Nontoxic |
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 12, Standards AP Certified Nontoxic, Includes (12) Markers, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Time Card for Lathem, Bi-Weekly, PK500 (1275)
- SCHOLASTIC Another Way to Say... Mini Bulletin Board Set (9781338344950)
- TOY TIME Toy Time Pretend Play BBQ Grill Toy Set for Kids (446269AGH)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- QUARTET Dry Erase Marker, Chisel Tip, Red, PK12 Low Odor (5001-4MA)
- QUARTET Dry Erase Marker Set, Chisel Tip, Black, PK12 (5001-2MA)
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- QUARTET Marker Caddy Kit, W/ Eraser, Dry-erase Markers, 8-Piece, AST (QRT558)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted Colors, PK4 (5001M-4SKA)
- BAZIC PRODUCTS Bazic Black Chisel Tip Dry-Erase Markers Pack of 24 (1251)
- Quartet Dry Erase Markers