Shop All Dry Erase Markers
Quartet
Dry Erase Marker, Bullet Tip, Assorted Colors, PK4 Low Odor
Mfr # 79551-A
Zoro # G4292176
original price:
$10.55
5% off
new price: $9.99
/pk 4, $2.50/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue, Yellow, Green, Neon Pink
- Tip Size Bullet
- Barrel Type Original
- Features Vivid Neon Colors for Dark Surfaces, See-Through Ink Gauge
- Marker Ink Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 79551-A
- Zoro # G4292176
- UPC # 034138795514
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Bullet |
Details
Item | Dry Erase Markers |
Ink Color | Blue, Yellow, Green, Neon Pink |
Barrel Type | Original |
Features | Vivid Neon Colors for Dark Surfaces, See-Through Ink Gauge |
Marker Ink Color | Assorted |
Low Odor | Yes |
Marker Tip | Bullet |
Standards | AP Certified Nontoxic |
Marker Set Ink Colors | Blue,Green, Pink, Yellow |
Includes | (4) Markers |
Number of Markers | 4 |
Marker Cap | Capped |
Marker Set Ink Colors | Blue,Green, Pink, Yellow |
Description
Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Blue,Green, Pink, Yellow, Number of Markers 4, Standards AP Certified Nontoxic, Includes (4) Markers, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1682, HARDWARE ENCLOSED, 1-1/2" X 3-1/2" (DL1682)
- SEIKO INSTRUMENTS Seiko, SELF-ADHESIVE SMALL MULTIPURPOSE LABELS, 0.43in X 1.5in, WHITE, 300PK (SLP35L)
- KENSINGTON Copy Holder, Black, 40 Sheet Cap., Metal (S7062046B)
- LEARNING RESOURCES Magnetic Demonstration Handwriting Paper, 28" x 22" (3237)
- QUARTET Dry Erase Marker, Chisel, PK12 (5001-20MA)
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK12 Low Odor (5001-21MA)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- QUARTET Dry Erase Marker, Chisel Tip, Assorted Colors, PK12 Low Odor (5001-18MA)
- NEWELL BRANDS Dry-erase Markers, Chisel Point, Nontoxic, Assorted, 8PK (SAN80678)
- Quartet Dry Erase Markers