Shop All Dry Erase Markers
Quartet
Dry Erase Marker, Assorted Colors, PK12
Mfr # 5001-18M
Zoro # G7494560
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Broad
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Series EnduraGlide®
- Color Assorted
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 5001-18M
- Zoro # G7494560
- UPC # 034138599495
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Dry Erase Marker,Assorted Colors,PK12 |
Ink Color | 3 Black, 3 Blue, 3 Green, 3 Red |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Series | EnduraGlide® |
Color | Assorted |
Marker Tip | Chisel |
Marker Grade | General Use |
Marker Series | EnduraGlide® |
Marker Ink Type | Dry Erase |
Marker Color Assortment | Black; Blue; Green; Red |
Description
Dry Erase Marker,Assorted Colors,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Patriotic Pinwheels, 13", 12PK (054201)
- INNOVERA Toner Cartridge, Blck, Brother, MaxPge 2600 (IVRTN450)
- YELLOW DOOR Number Pebbles, PK22 (YUS1010)
- BROTHER Magenta Toner Cartridge 1.3K YLD (TN223M)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted Colors, PK4 (5001M-4SKA)
- QUARTET Dry Erase Marker, Chisel Tip, Assorted Colors, PK12 Low Odor (5001-18MA)
- QUARTET Dry Erase Marker and Eraser Set, PK4 (51-659672QA)
- QUARTET Dry Erase Marker Set, Bullet Tip, Assorted, PK4 (5001-1MA)
- QUARTET Dry-Erase Markers, Chisel Point, Black (QRT50012M)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor (51-659312QA)
- DYMO EXPO, LOW-ODOR DRY-ERASE MARKER, BROAD CHISEL TIP, PURPLE (80008)
- Quartet Dry Erase Markers