Shop All Dry Erase Markers
Quartet
Dry Erase Marker and Eraser Set, PK8
Mfr # 558
Zoro # G4292219
original price:
$16.85
5% off
new price: $15.99
/pk 8, $2.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue, Black, Green, Red
- Length 12 7/8 in
- Height 2 5/8 in
- Material Plastic
- Width 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 558
- Zoro # G4292219
- UPC # 034138558003
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Length | 12 7/8 in |
Height | 2 5/8 in |
Width | 5 1/8 in |
Details
Item | Dry Erase Marker and Eraser Set |
Ink Color | Blue, Black, Green, Red |
Material | Plastic |
Color | Black, Blue, Green, Red |
Accessory Type | Dry Erase Marker and Eraser Set |
Description
Dry Erase Marker and Eraser Set, Material Plastic, Color Black, Blue, Green, Red, Height 2 5/8 in, Width 5 1/8 in, Length 12 7/8 in, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Pink, PK24, 24PK (BK90P)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 3" , Kraft, 25/Bundle (55VG34)
- STOREX Storage Box With Lock, 2 PK (61178U02C)
- BROWNLINE Planner, Mth, Mnt, 8-7/8X8-1/8 (REDCB1200G03)
- QUARTET Low-Odor ReWritables Dry Erase Mini-Marker Set, Fine Bullet Tip, Assorted Classic Colors, PK6 PK (51-659312QA)
- QUARTET Dry-Erase Markers, Chisel Point, Black (QRT50012M)
- QUARTET Dry Erase Marker, Chisel Tip, Assorted Colors, PK12 Low Odor (5001-18MA)
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (5001-13MA)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor (51-659312QA)
- QUARTET Markers, Neon, Bullet Tip, 6/PK, Assorted (QRT79559Q)
- SHARPIE Permanent Marker, , Fine Point, 8/PK, Assorted PK (SAN30217PP)
- Quartet Dry Erase Markers