Shop All Dry Erase Markers
Quartet
Dry Erase Marker and Eraser Set, PK4
Mfr # 51-659672QA
Zoro # G4292158
original price:
$11.95
14% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue, Black, Green, Red
- Tip Size Bold/Fine
- Point Type Chisel
- Width 7 57/64 in
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 51-659672QA
- Zoro # G4292158
- UPC # 026426659677
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Bold/Fine |
Width | 7 57/64 in |
Height | 1 1/4 in |
Length | 7 3/4 in |
Details
Item | Classic Dry-Erase Kit |
Ink Color | Blue, Black, Green, Red |
Point Type | Chisel |
Material | Plastic |
Color | Back, Blue, Green, Red |
Features | Low-odor Ink, Smooth Writing, Anti-Dry-Out Technology, Durable, Comfortable, Non-toxic, Stain Resistant |
Accessory Type | Dry Erase Marker and Eraser Set |
Description
Dry Erase Marker and Eraser Set, Material Plastic, Color Back, Blue, Green, Red, Height 1 1/4 in, Width 7 57/64 in, Length 7 3/4 in, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 16" x 18", Kraft, 25/Bundle (22XL01)
- CRESCENT WISS 10" Wide Blade Bent Handle Industrial Shears (W20W)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Black (96883)
- PILOT Pen, Gel, G2, Ultra Fine, Bk, PK12 (31277)
- QUARTET Dry Erase Marker Set, Bullet Tip, Assorted, PK4 (5001-1MA)
- QUARTET Marker Caddy Kit, W/ Eraser, Dry-erase Markers, 8-Piece, AST (QRT558)
- QUARTET Dry Erase Marker, Bullet Tip, Assorted Colors, PK4 Low Odor (79551-A)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- QUARTET Dry Erase Marker Set, Chisel Tip, Black, PK12 (5001-2MA)
- QUARTET Dry-Erase Markers, Fine Point, 4/ST, RD/BE/GN/BK (QRT500110M)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Black, PK12 (82001)
- Quartet Dry Erase Markers