Shop All Dry Erase Board Cleaners
Quartet
Dry Erase Board Eraser, Black, 12 in. L
Mfr # 807222
Zoro # G4292167
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Wool Felt
- Width 1 5/8 in
- Height 2 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 807222
- Zoro # G4292167
- UPC # 034138072226
- Country of Origin China
- Category Dry Erase Board Cleaners
Dimensions
Width | 1 5/8 in |
Height | 2 in |
Length | 12 in |
Details
Item | Dry Erase Board Eraser |
Color | Black |
Material | Wool Felt |
Accessory Type | Dry Erase Board Eraser |
Description
Dry Erase Board Eraser, Material Wool Felt, Color Black, Height 2 in, Width 1 5/8 in, Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- UNITED SCIENTIFIC Stainless Steel Weight Set Of 9 (AWSS09)
- LATHEM Timecards, Universal, 100Pk (LTHE100)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Orange, PK500 (WAU22651)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- QUARTET Dry Erase Board Cleaner and Conditioner (551E)
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- QUARTET Dry Erase Board Eraser (920335)
- QUARTET Eraser, Duster, Dry-Erase (920335)
- QUARTET Chalkboard Eraser (804526)
- EXPO Block Eraser, Felt, Gray (81505)
- Quartet Dry Erase Board Cleaners