Shop All Easels
Quartet
Dry Erase Board, Easel Mounted, 41"x27"
Mfr # EU2000TE
Zoro # G2060764
product price: $412.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Mounting/Mobility Type Easel Mounted
- Adjustable Height Range 67 in to 77 in
- Overall Height 41"
- Overall Width 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Adjustable Height Range | 67 in to 77 in |
Overall Height | 41" |
Overall Width | 27" |
Dry Erase Height | 41 in |
Dry Erase Width | 27 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dry Erase Board |
Dry Erase Product Grouping | Dry Erase Board |
Mounting/Mobility Type | Easel Mounted |
Features | DuraMax(R) Porcelain Surface |
Material | Magnetic Porcelain Board/Aluminum Frame |
Includes | (4) Assorted Color Dry-Erase Markers, (5) Locking Casters, 15-Year Warranty, Adjustable Hooks, Folding AccessoryTray, Pad Retainer |
Frame Material | Aluminum |
Frame Color | Silver |
Dry Erase Surface Type | Porcelain |
Dry Erase Surface Finish | Gloss |
Board Properties | Magnetic |
Board Frame Material | Aluminum |
Board Color | White |
Corner Shape | Rounded |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 41 in, Dry Erase Width 27 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 67 in to 77 in, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Rounded, Includes (4) Assorted Color Dry-Erase Markers, (5) Locking Casters, 15-Year Warranty, Adjustable Hooks, Folding AccessoryTray, Pad Retainer
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Wooden Folding Mancala Game (243573COH)
- UNIVERSAL ONE 4" D-Ring Binder, Black (UNV20995)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- BUGATTI SEDONA INC Bugatti BCC97358 Polyester Business Card Case, 5"L X 10"H X 0.25"W, Black (BCC97358)
- QUARTET Full Size Instant Easel, 62-3/8" Maximum Height, Steel, Black (29E)
- QUARTET Portable Folding Easel 63"x34", Black (27E)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Silver (55EX)
- QUARTET Lightweight Telescoping Tripod Easel, Adjusts 38" to 66" High, Aluminum, Black (51E)
- QUARTET Portable Hardwood Easel (41E)
- QUARTET Portable Folding Easel, 63 in., Black (29E)
- POST-IT Pad, Easel, Plain, We, 4Pk (MMM559VAD)
- Quartet Easels