Shop All Easels
Quartet
Dry Erase Board, Easel Mounted, 39"x27"
Mfr # EU500E
Zoro # G2688944
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Mounting/Mobility Type Easel Mounted
- Adjustable Height Range 39 in to 73-1/2 in
- Overall Height 39"
- Material Magnetic Porcelain Board/Aluminum Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Adjustable Height Range | 39 in to 73-1/2 in |
Overall Height | 39" |
Overall Width | 27" |
Dry Erase Width | 27 in |
Dry Erase Height | 39 in |
Depth | 2 3/4 in |
Height | 73.5" |
Details
Item | Dry Erase Board |
Dry Erase Product Grouping | Dry Erase Board |
Mounting/Mobility Type | Easel Mounted |
Material | Magnetic Porcelain Board/Aluminum Frame |
Features | Extendable and Retractable Arms, Telescoping Legs |
Includes | 10-Year Warranty, Adjustable Hooks, Dry-Erase Marker, Marker Clip, Pad Retainer, Tray |
Frame Material | Aluminum |
Frame Color | Silver |
Board Properties | Magnetic |
Board Frame Material | Aluminum |
Dry Erase Surface Type | Melamine |
Dry Erase Surface Finish | Gloss |
Corner Shape | Rounded |
Board Color | White |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 39 in, Dry Erase Width 27 in, Depth 2 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 39 in to 73-1/2 in, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes 10-Year Warranty, Adjustable Hooks, Dry-Erase Marker, Marker Clip, Pad Retainer, Tray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 48 x 36 (695318)
- PARTNERS BRAND Long Corrugated Boxes, 14" x 4" x 4", Kraft, 25/Bundle (1444)
- DELL DELL COMP. E525W BLACK (593-BBJX)
- LEITZ European A4 Lever-Arch Two-Ring Binder, 3" Capacity, 11.7 x 8.27, Black Marble (R80-BK)
- QUARTET Tripod Easel, 3/4" Tubular Aluminum Legs, 38"-66"H, Black (QRT51E)
- QUARTET Euro Magnetic Presentation Easel, 27 x 39, White (EU500E)
- QUARTET Dry Erase Board, Easel Mounted, 26"x35" (351900)
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- QUARTET Portable Telescoping Display Easel, Black (51E)
- QUARTET Full Size Instant Easel, 62-3/8" Maximum Height, Steel, Black (29E)
- QUARTET Dry Erase Board, Easel Mounted, 34"x27" (101EL)
- Quartet Easels