Shop All Easels
This Product is Discontinued
Quartet
Dry Erase Board, Easel Mounted, 34"x26" (Discontinued)
Mfr # 100TE
Zoro # G3476715
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Mounting/Mobility Type Easel Mounted, Portable/Carry
- Adjustable Height Range 40 in to 70 in
- Features Total Erase(R) Surface with Subtle Grid Pattern
- Includes 10-Year Warranty, Accessory Tray, Dry-Erase Marker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Adjustable Height Range | 40 in to 70 in |
Dry Erase Width | 26 in |
Dry Erase Height | 34 in |
Details
Dry Erase Product Grouping | Dry Erase Board |
Item | Dry Erase Board |
Mounting/Mobility Type | Easel Mounted, Portable/Carry |
Features | Total Erase(R) Surface with Subtle Grid Pattern |
Includes | 10-Year Warranty, Accessory Tray, Dry-Erase Marker |
Frame Material | Aluminum |
Frame Color | Black |
Board Properties | Non-Magnetic, Reversible |
Dry Erase Surface Finish | Gloss |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum |
Board Color | White |
Corner Shape | Rounded |
Description
Dry Erase Board, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 34 in, Dry Erase Width 26 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 40 in to 70 in, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes 10-Year Warranty, Accessory Tray, Dry-Erase Marker
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.