Shop All Dry Erase Boards
Quartet
29"x40" Melamine Portable Dry Erase Board, Easel Mounted
Mfr # 81EA
Zoro # G3781675
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 29 in
- Dry Erase Width 40 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 81EA
- Zoro # G3781675
- UPC # 034138810002
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 29 in |
Dry Erase Width | 40 in |
Adjustable Height Range | 40 in to 70 in |
Depth | 2 3/4 in |
Height | 29" |
Width | 40" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Easel Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Plastic |
Frame Color | Black |
Includes | 10-Year Warranty, Accessory Tray, Dry-Erase Marker, Flipchart Holder |
Frame Material | Steel |
Corner Shape | Square |
Features | 2 Extension Arms, Black Steel Easel with Rubber-Capped Feet, Total Erase(R) Whiteboard |
Assembly | No |
Board Material | Melamine |
For use | Moderate Use;Presentation |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 29 in, Dry Erase Width 40 in, Depth 2 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 40 in to 70 in, Frame Color Black, Board Frame Material Plastic, Frame Material Steel, Dry Erase Surface Type Melamine, Corner Shape Square, Includes 10-Year Warranty, Accessory Tray, Dry-Erase Marker, Flipchart Holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Shirt Bags, White, 11-1/2 In. W, PK1000 (3CUE2)
- ZORO SELECT Blank Square Label Green 2"W, Pk200 (3VCT4)
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10840)
- QUARTET 48"x72" Melamine Whiteboard, Gloss (TE547AP2)
- QUARTET Classic Series Nano-Clean Dry Erase Board, 72 x 48, Silver Frame (SM537)
- QUARTET Brilliance Glass Dry-Erase Boards, 24 x 18, White Surface (G22418W)
- QUARTET Classic Series Nano-Clean Dry Erase Board, 96 x 48, Silver Frame (SM538)
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame (QRTARC3018)
- QUARTET 23"x23" Whiteboard, Aluminum Frame (M2323)
- FLIPSIDE Dry Erase Board, 9 x 6, White, 24PK (11454)
- Quartet Dry Erase Boards