Shop All Garment Racks
Quartet
Double-Sided Garment Rack
Mfr # 20314
Zoro # G4619684
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 61 1/2 in
- Depth (In.) 23 1/2 in
- Width (In.) 48 in
- Holds 48 Hangers
- Height 61.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 20314
- Zoro # G4619684
- UPC # 034138203149
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 61 1/2 in |
Depth (In.) | 23 1/2 in |
Width (In.) | 48 in |
Height | 61.5" |
Width | 48" |
Details
Item | Double-Sided Garment Rack |
Holds | 48 Hangers |
Material | Steel |
Finish | Black Powder-Coated |
Color | Black |
Includes | Shelf, Adjustable Levelers |
Assembly | Required |
Type | Freestanding |
Features | Freestanding, Leveler |
Description
Double-Sided Garment Rack, Freestanding, Height (In.) 61 1/2 in, Depth (In.) 23 1/2 in, Width (In.) 48 in, Holds 48 Hangers, Material Steel, Black Powder-Coated Finish, Color Black, Assembly Required, Includes Shelf, Adjustable Levelers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Interior Shelf for Ladder System, 4PK (AT77/B)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- WINCO Aluminum Bucket Opener (POA-8)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2406-12HG)
- QUARTET Garment Rack, Black, 24 In (20222)
- QUARTET Garment Rack, Black, 36 In (20225)
- QUARTET RACK, GARMENT, 48""-1 SHLF, BK (QRT20314)
- QUARTET Garment Rack, Black, 48 In (20224)
- QUARTET Glass Calendar Board, 24"X18", White (GC2418F)
- QUARTET Shelf Rack, Black, 36 In (20403)
- ALBA Stan3 Steel Coat Rack, Stand Alone Rack, 8 Knobs, Powder Coat Black (PMSTAN3N)
- Quartet Garment Racks