Shop All Room Dividers
Quartet
Divider Panel, Dry-Erase/Fabric, 72x48 In
Mfr # 6640MB
Zoro # G2127237
product price: $722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$722.99
Free 30-Day Returns
Key Features
- Number of Panels 1
- Height (In.) 72 in
- Type Dry-Erase And Fabric Bulletin
- Overall Depth 1 3/4 in
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 6640MB
- Zoro # G2127237
- UPC # 034138028759
- Country of Origin United States
- Category Room Dividers
Dimensions
Height (In.) | 72 in |
Overall Depth | 1 3/4 in |
Overall Height | 72 in |
Overall Width | 48 in |
Depth (In.) | 1 3/4 in |
Work Surface Length (In.) | 72 in |
Width (In.) | 48 in |
Work Surface Width (In.) | 48 in |
Description
Divider Panel, Overall Height 72 in, Overall Width 48 in, Overall Depth 1 3/4 in, Panel Color Gray, White, Frame Color Black, Panel Material Porcelain, Product Type Divider Panel, Maximum Mount Thickness 1 3/4 in, Number of Casters 4, Includes Assembly Tools No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Black, PK2 (3212)
- QUARTET Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver (WPS1000)
- QUARTET Matrix Cubicle Partition Hangers, 2/ST, Black 0 (MCH10)
- CR LAURENCE Brushed Stainless F-Post 47-in - Right Hand (FSP47ERBS)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- ORE INTERNATIONAL Ore International R531-4 4-Panel Room Divider - Natural (R531-4)
- LUXOR Modular Wall Room Divider System - Black Frame - 70in. x 48in. Starter Wall - Wide Paneling (MW-7048-FWCGWB)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- Quartet Room Dividers