Shop All Dry Erase Boards
Quartet
Desktop Magnetic Glass Dry-Erase Panel, 23" x 17", White
Mfr # GDP1723W
Zoro # G102683306
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Width 23"
- Color White
- Board Style Magnetic Dry Erase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # GDP1723W
- Zoro # G102683306
- UPC # 34138269091
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 23" |
Height | 17" |
Board Width | 23" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Color | White |
Board Style | Magnetic Dry Erase |
Material | Glass |
Board Material | Glass |
Includes | (1) Dry-Erase Marker; (2) High-Power Glass Board Magnets |
Weight | 20.51 lbs |
Description
Self-standing dry-erase surface keeps notes and ideas at your fingertips. Tempered glass surface is stain- and ghost-resistant for superior erasability. Double-sided surface can be used as a desk partition. Magnetic surface doubles as personal bulletin board with high-power glass board magnets. Accessory channel provides storage for markers and pens. No tools required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 12/DZ, Red (SAN86002)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 22", Kraft, 10/Bundle (55VJ19)
- AVERY Durable View 3 Ring Binder, 3" Slant Rin (17048)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (229C)
- QUARTET DRYERASE BOARD 23X35"" (35-380382Q)
- QUARTET Glass Dry Erase Board 4ft. X 8 ft. White (G9648F)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (S534B)
- QUARTET Infinity Black Glass Magnetic Marker Board, 48 x 36 (G4836B)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- QUARTET 36"x48" Melamine Dry Erase Board (S534B)
- QUARTET Prestige 2 Magnetic Total Erase Whiteboard, 96x48, White Surface, Graphite Fiberboard/Plastic Frame (TEM548G)
- Quartet Dry Erase Boards