Shop All Dry Erase Boards
Quartet
Cubicle Whiteboard 23.5"x17.5", Black
Mfr # 06355BK
Zoro # G7137089
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Black plastic frame
- Mounting/Mobility Type Mounts easily to cubicle fabric-covered walls and standard walls
- Includes 1 Quartet dry-erase marker
- Width 17.5 in
- Material Melamine surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 06355BK
- Zoro # G7137089
- UPC # 034138063552
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 17.5 in |
Height | 23.5 in |
Details
Item | Tack & Write Cubicle Whiteboard |
Board Color | Black plastic frame |
Mounting/Mobility Type | Mounts easily to cubicle fabric-covered walls and standard walls |
Includes | 1 Quartet dry-erase marker |
Material | Melamine surface |
Description
Cubicle Whiteboard,23.5"x17.5",Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Anti-Static 4 Mil Reclosable Poly Bags, 3" x 5", Pink, 1000/Case (PBAS2115)
- POST-IT Tabs, 1in. Solid, Red, Yellow, Blue, 66 Tabs & Dispenser Per Set, 3PK (686RYBT)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 6", White, 200/Case (RM9SS)
- FISKARS Home/Office Scissors, 9"L, 4.5"Cut, Orange (194410-1008)
- QUARTET 16"x11" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33703)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- QUARTET 18"x30" Magnetic Whiteboard (ARC3018)
- QUARTET 48"x96" Magnetic Glass Whiteboard, Gloss (G9648W-AB)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- QUARTET 36"x60" Melamine Whiteboard (S535B)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186M)
- Quartet Dry Erase Boards