Shop All Bulletin Boards
Quartet
Cubicle Bulletin Board, Silver Frame
Mfr # ARCB3018
Zoro # G4619851
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 18 in
- Board Material Cork/Fiberboard
- Board Color Tan
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # ARCB3018
- Zoro # G4619851
- UPC # 034138038826
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 30 in |
Height | 18 in |
Details
Board Material | Cork/Fiberboard |
Board Color | Tan |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Bulletin Board |
Includes | Mounting System and Self-Healing Surface |
Board Frame Material | Aluminum |
For Use | Cubicles |
Description
Bulletin Board, Board Material Cork/Fiberboard, Board Color Tan, Board Frame Material Aluminum, Width 30 in, Height 18 in, Frame Color Silver, For Use Cubicles, Includes Mounting System and Self-Healing Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- TOPS Form, Time, Card, Wk, 3-3/8X8.2 Pk (TOP1252)
- POST-IT Assorted 1" Wide Tabs with Dispenser, Aqua, Pink, Violet, Yellow, PK88 (686-AYPV1IN)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- QUARTET Cork Bulletin Board 36"H x48"W, Black (2304B)
- QUARTET Classic Cork Bulletin Board 36"x24", Black (2303B)
- QUARTET Cork Board, 3/4" Frame Face, 3'x2', Aluminum Frame (QRT2303)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444A)
- BI-SILQUE Cork Board, w/ MDF Frame, 2'x3', Brown; BOARD, CORK, W/MDFFRAME, 2X3 (SB0420001233)
- Quartet Bulletin Boards