Quartet

Cork Roll, 48 x 24


product price: $25.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Board Color Brown
  • Material Cork
  • Width 48"
  • Height 24"
  • Weight 0.686 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 48"
Height 24"
Depth 0.06"

Details

Board Color Brown
Material Cork
Weight 0.686 lbs

Description

Enjoy the versatility of this durable, flexible, sound-absorbing, self-healing, natural cork surface. This roll can be used as a large wall display or can be cut into any shape and size as an functional accent. Pin photos, messages, reminders, memorabilia, schedules and more up and out of the way while keeping them in view and within reach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.