Shop All Bulletin Boards
This Product is Discontinued
Quartet
Cork Bulletin Brd, 2x3 ft., Oak Finish (Discontinued)
Mfr # MWDB2436-ECR
Zoro # G1275651
This Product is Discontinued
Key Features
- Width 24 in
- Height 36 in
- Board Material Cork
- Frame Color Wood Finish Frame
- Includes Mounting Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # MWDB2436-ECR
- Zoro # G1275651
- UPC # 034138038215
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Board Material | Cork |
Frame Color | Wood Finish Frame |
Includes Mounting Hardware | Included |
Item | Cork Bulletin Board |
Board Style | Horizontal or Vertical |
For Use | Light |
Description
Cork Bulletin Brd,2x3 ft.,Oak Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.