Shop All Bulletin Boards
Quartet
Cork Bulletin Board 60" x 36"
Mfr # 305
Zoro # G1189575
product price: $142.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Not eligible for select promotions
$142.99
Free 30-Day Returns
Key Features
- Dry Erase Width 60"
- Dry Erase Surface Type Cork
- Dry Erase Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 305
- Zoro # G1189575
- UPC # 034138305003
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Dry Erase Width | 60" |
Dry Erase Height | 36" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Contour Cork Bulletin Board 5' X 3' |
Dry Erase Surface Type | Cork |
Description
Contour Cork Bulletin Board 5' X 3'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FPC 5000PK 22GA 38 Staple (300-38-5M)
- HANDY ART Little MastersĀ® Washable Tempera Paint, Black, Gallon (214-755)
- EPSON Ds Transfer Multi-Use Paper, 17X 100 Roll (S450359)
- PILOT Pen, Gel, G2, Ultra Fine, Rd, PK12 (31279)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444A)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- QUARTET Classic Cork Bulletin Board 36"x24", Oak (303)
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- QUARTET Cork Bulletin Board 48"H x 72"W, Black (2307B)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- Quartet Bulletin Boards