Shop All Bulletin Boards
Quartet
Cork Bulletin Board 48x36, Silver Aluminum
Mfr # 2124
Zoro # G5727891
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 2124
- Zoro # G5727891
- UPC # 034138003022
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Board Height | 36" |
Board Width | 48" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Mounting Type | Keyhole |
Frame Material | Anodized Aluminum |
Includes Mounting Hardware | Keyhole |
Item | Cork Bulletin Board,48x36,Silver Alum |
Material | Anodized Aluminum |
For Use | For Outdoor Use |
Includes | (1) Key per Lock |
Features | Two Doors |
Color | Natural |
Weight | 37.65 lbs |
Description
Cork Bulletin Board,48x36,Silver Alum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Spring Governor (796484)
- BROTHER Cartridge, Tape, 3/4""-Bk/Cl (BRTTZE141)
- TOPS Time Card for Lathem, Bi-Weekly, PK500 (1275)
- VESTIL Steel Strapping Cutter, 0.375-1.25" (PKG-C-125)
- QUARTET Cork Bulletin Board, 3'x2', Aluminum Frame/Black (QRT2303B)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444M)
- QUARTET Bulletin/Whiteboard Combination 36 x 24 (BTE643A)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444A)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- QUARTET Fabric Bulletin Board 48"H x 72"W (B447M)
- GHENT Rubber Bulletin Board 24" x 36", Black (ATR23-BK)
- Quartet Bulletin Boards