Shop All Bulletin Boards
Quartet
Cork Bulletin Board 48"H x 96"W
Mfr # 2308
Zoro # G2224275
product price: $201.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 2308
- Zoro # G2224275
- UPC # 034138023082
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 96 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Style | Push-Pin |
Includes | Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
For Use | Indoors |
Item | Bulletin Board |
Description
Bulletin Board, Board Material Cork, Board Color Brown, Board Frame Material Aluminum, Width 96 in, Height 48 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Handle T-Lock Garag Door (GD52169)
- QUARTET Tripod Easel, Steel, Foldable, 72", Bronze (QRT21E)
- LEARNING ADVANTAGE Match Shapes Activity Wall Panel, Zebra (50681)
- NOVUS Heavy Duty Stapler, B40,100-210 Sheets (023-0056)
- QUARTET Cork Bulletin Board 1"x48", Brown (2006)
- QUARTET Bulletin Bar, Self-healing Cork, 24"L, Aluminum frame (QRT2004)
- QUARTET Fabric Bulletin Board, Frameless, Hardware Incld., 3'x2', Black (QRT7683BK)
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- QUARTET 4x3 Bulletin Board (B244G)
- QUARTET Cubicle Bulletin Board, Silver Frame (ARCB3018)
- GHENT Cork Bulletin Board 55"W x 73-1/2"H (RKK34)
- Quartet Bulletin Boards