Shop All Bulletin Boards
Quartet
Cork Bulletin Board 48"H x 72"W
Mfr # B247LC
Zoro # G2592527
product price: $276.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Cork
- Board Color Light Cherry
- Frame Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B247LC
- Zoro # G2592527
- UPC # 034138224731
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Light Cherry |
Frame Color | Cherry |
Frame Material | Fiberboard |
Includes | (2) Quick Clips, Mounting Hardware |
Board Frame Material | Fiberboard |
Item | Bulletin Board |
Mounting/Mobility Type | Wall Mounted |
For Use | Indoors |
Board Style | Push-Pin |
Features | Durable, Self-healing |
Description
Bulletin Board, Board Material Cork, Board Color Light Cherry, Board Frame Material Fiberboard/Plastic, Width 72 in, Height 48 in, Frame Color Cherry, For Use Indoors, Includes (2) Quick Clips, Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Bent, 12 In. L, Ambidextrous (1085005)
- BLOEM TERRAPOT LIV GREEN 16"" (50416)
- GENERAL Paper Bags, 35 lbs Cap., #10, 6.31"w x 4.19"d x 13.38"h, Kraft, PK500 (18410)
- MEASURETEK Digital Platform Bench Scale 60 lb./30kg Capacity (12R963)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Black (7684BK)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- QUARTET Magnetic Fabric Bulletin Board 36"H, Aluminum (MB544A)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- QUARTET Cork Roll, 1/16" Thick, 24"x48", Natural (QRT103Q)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- Quartet Bulletin Boards