Shop All Bulletin Boards
Quartet
Cork Bulletin Board 3"X2", Graphite
Mfr # B243G
Zoro # G5727611
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Colored Cork Bulletin
- Board Material Graphite-Blend Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B243G
- Zoro # G5727611
- UPC # 034138224373
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 1.5" |
Board Height | 24" |
Board Width | 36" |
Details
Board Type | Colored Cork Bulletin |
Board Material | Graphite-Blend Cork |
Board Color | Brown |
Frame Color | Graphite Gray |
Mounting Type | Easy-Mount® System (Included) |
Frame Material | Fiberboard; Plastic |
Includes Mounting Hardware | Easy-Mount System |
Item | Bulletin Board,Cork,3"X2",Brn Graphite |
Includes | Mounting Kit |
Material | Fiberboard/Plastic |
For Use | High-Profile, Frequent Use Offices and Conference Rooms |
Color | Brown |
Weight | 8.5 lbs |
Description
Bulletin Board,Cork,3 In.X2 In.,Brn Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Floor Scale with Remote Indicator 2200kg/5000 lb. Capacity (12R960)
- 3M Packaging Tape, UPVC, 13mm W, PK72 (681)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK25 (65179)
- FADELESS Bulletin Board Art Paper Roll, Night Sky, 48in x 12ft, PK4 (0056228)
- QUARTET Bulletin/Whiteboard Combination 36"H x 48"W (S554)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 48 x 36, Cherry Frame (B244LC)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- QUARTET Classic Cork Bulletin Board 36"x24", Black (2303B)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- Quartet Bulletin Boards