Shop All Bulletin Boards
Quartet
Cork Bulletin Board 3ft.x2ft., Oak Finish Frame
Mfr # 85366
Zoro # G6176147
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Material Cork
- Frame Color Oak Finish Frame
- Includes Mounting Hardware Pass-through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 85366
- Zoro # G6176147
- UPC # 034138773017
- Country of Origin Viet Nam
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Board Material | Cork |
Frame Color | Oak Finish Frame |
Includes Mounting Hardware | Pass-through |
Item | Cork Bulletin Board |
Board Style | Horizontal or Vertical |
For Use | Light |
Description
Cork Board,3ft.x2ft.,Oak Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 36 In. x 24", 30 lb. Basis Weight, Pk830 (5PGR1)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, PK500 (B870)
- ZORO SELECT Double Wall Boxes, 24" x 16" x 16", Kraft, 10/Bundle (22XM57)
- SIMPLAY3 Classic Mailbox, Black/Black (416070-04)
- QUARTET Cork Bulletin Board 48"H x 96"W (2308)
- QUARTET Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame (2303B)
- QUARTET Fabric Bulletin Board, Frameless, w/ Hardware, 4'x3', Black (QRT7684BK)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 48 x 36, Cherry Frame (B244LC)
- Quartet Bulletin Boards