Shop All Bulletin Boards
Quartet
Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame
Mfr # 2303B
Zoro # G6176086
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Material Cork
- Frame Color Black Aluminum Frame
- Includes Mounting Hardware Z-bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 2303B
- Zoro # G6176086
- UPC # 034138200490
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Board Material | Cork |
Frame Color | Black Aluminum Frame |
Includes Mounting Hardware | Z-bracket |
Item | Cork Bulletin Board |
For Use | Moderate |
Board Style | Horizontal or Vertical |
Description
Cork Board,3ft.x2ft.,Black Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, 9 x 12", PK15 (41922)
- CANON 051 Black Toner Cartridge 1.7K YLD (2168C001)
- PARTNERS BRAND 5" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3995)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Green, Pk250 (060RIML128PPGR)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- QUARTET Bulletin/Whiteboard Combination 18 x 30 (ARCCB3018)
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- QUARTET Cork Bulletin Board 48"H x 72"W (B247LC)
- QUARTET Cork Bulletin Board 60" x 36" (305)
- QUARTET Cork Bulletin Board 4ft.x3ft., Oak Finish Frame (304)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- Quartet Bulletin Boards