Shop All Bulletin Boards
Quartet
Cork Bulletin Board 3ft.x2ft., Aluminum Frame
Mfr # 85361
Zoro # G6176129
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Material Cork
- Frame Color Silver Aluminum Frame
- Includes Mounting Hardware Pass-through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 85361
- Zoro # G6176129
- UPC # 034138853610
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Board Material | Cork |
Frame Color | Silver Aluminum Frame |
Includes Mounting Hardware | Pass-through |
Item | Cork Bulletin Board |
For Use | Light |
Board Style | Horizontal or Vertical |
Description
Cork Board,3ft.x2ft.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 48" x 720 ft., 50 lb. Basis Weight (5PGP0)
- DREMEL 3D Printing Filament (PLA-ORA-01)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29211)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ06)
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- QUARTET Classic Cork Bulletin Board 48"x36", Black (2304B)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- QUARTET Classic Cork Bulletin Board 36"x24", Oak (303)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- GHENT Fabric Bulletin Board 46-1/2"W, Gray (TF34-91)
- Quartet Bulletin Boards