Shop All Bulletin Boards
Quartet
Cork Bulletin Board 36"H x60"W
Mfr # 2305B
Zoro # G3781499
Sold in multiples of 4 for $475.96
Free Shipping & Returns
Not eligible for select promotions
$475.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Height 36 in
- Board Material Cork
- Board Color Natural
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 2305B
- Zoro # G3781499
- UPC # 034138200513
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 60 in |
Height | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Board Material | Cork |
Board Color | Natural |
Frame Color | Black |
Frame Material | Aluminum |
Board Style | Push-Pin |
Board Frame Material | Aluminum |
Includes | Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
For Use | Office |
Item | Bulletin Board |
Description
Bulletin Board, Board Material Cork, Board Color Brown, Board Frame Material Aluminum, Width 60 in, Height 36 in, Frame Color Black, For Use Office, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Grn (61558)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K71018G)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Red, 400/Case (LL175RD)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- QUARTET Fabric Bulletin Board 48"H x 72"W (B447M)
- QUARTET Cork Bulletin Board 24"H x 36"W (303GGS)
- MEAD Board, Cork, 4X3 (MEA85367)
- Quartet Bulletin Boards