Shop All Bulletin Boards
Quartet
Cork Bulletin Board 36"H x 48"W
Mfr # B244LC
Zoro # G0911994
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Cork
- Board Color Light Cherry
- Frame Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B244LC
- Zoro # G0911994
- UPC # 034138224434
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Cork |
Board Color | Light Cherry |
Frame Color | Cherry |
Frame Material | Fiberboard |
Board Frame Material | Fiberboard |
Item | Bulletin Board |
For Use | Indoors |
Mounting/Mobility Type | Wall Mounted |
Includes | (2) Quick Clips, Mounting Hardware |
Board Style | Push-Pin |
Features | Durable, Self-healing |
Description
Bulletin Board, Board Material Cork, Board Color Light Cherry, Board Frame Material Fiberboard/Plastic, Width 48 in, Height 36 in, Frame Color Cherry, For Use Indoors, Includes (2) Quick Clips, Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Sealer, 1/2 In. W (2CXN5)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk50 (16466)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Red, 500/Roll (DL635A)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 48 x 36, Cherry Frame (B244LC)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- QUARTET Cork Bulletin Board 48"H x 72"W (B247LC)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- QUARTET Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame (2303B)
- GHENT Tackboard 4x6 ft., Black (RRT16-46-BK)
- Quartet Bulletin Boards