Shop All Bulletin Boards
This Product is Discontinued
Quartet
Cork Bulletin Board 36"H x 48"W (Discontinued)
Mfr # 304GGS
Zoro # G3184133
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 48 in
- Height 36 in
- Board Material Cork
- Board Color Natural
- Frame Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 304GGS
- Zoro # G3184133
- UPC # 034138304006
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Natural |
Frame Material | Oak Finish |
Item | Bulletin Board |
Board Frame Material | Oak |
Includes | Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
For Use | Indoors |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Oak, Width 48 in, Height 36 in, Frame Color Natural, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.