Shop All Bulletin Boards
Quartet
Cork Bulletin Board 36"H x 48"W
Mfr # 2304GGS
Zoro # G0402927
Sold in multiples of 7 for $646.03
Free Shipping & Returns
$646.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 48 in
- Height 36 in
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 2304GGS
- Zoro # G0402927
- UPC # 034138023044
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Indoors |
Item | Bulletin Board |
Includes | Mounting Hardware |
Board Frame Material | Aluminum |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 48 in, Height 36 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON PAD, STAMP, FELT, DRY, 4.25 (21021)
- AVERY DENNISON Two-Pocket File Folder, Gray, PK25 (47990)
- DYMO Adhesive Label Tape Cartridge 3/8" x 23 ft., Black/White (41913)
- ISM/CCC Pneumatic Roll Stapler Repair Kit (3514-0205)
- QUARTET Cork Bulletin Board 48"H x 72"W (B247LC)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Black (7684BK)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET Foam Bulletin Board 48"x36", Black (B344A)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- UNIVERSAL Cork Bulletin Bar, Brown, 48 x 1 (UNV43448)
- Quartet Bulletin Boards