Shop All Bulletin Boards
Quartet
Cork Bulletin Board 24 x 36, Silver
Mfr # 2363
Zoro # G5727745
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Height 36"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 2363
- Zoro # G5727745
- UPC # 034138236307
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 36" |
Board Height | 36" |
Board Width | 24" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Mounting Type | Keyhole |
Frame Material | Aluminum |
Includes Mounting Hardware | Keyhole |
Item | Cork Bulletin Board,24 x 36,Silver |
For Use | High Traffic Interior Areas Such as Employee Lounges |
Includes | (1) Key per Lock |
Material | Aluminum |
Color | Natural |
Features | One Door |
Weight | 17 lbs |
Description
Cork Bulletin Board,24 x 36,Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Refill for Ballpoint Pens, Fine, Blue Ink (1950368)
- UNIVERSAL ONE Catalog Envelope, 15-1/2in.Hx12in.W, PK100 (UNV42103)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- LEE MOISTENER, FINGERTIP, 1.5OZ (LEE12134)
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Black (7683BK)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- QUARTET Bulletin Board, Fabric Surface, 48"x36", Gray/Graphite Frame (QRT7694G)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444A)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- Quartet Bulletin Boards