Shop All Bulletin Boards
Quartet
Cork Bulletin Board 18"H x 24"W
Mfr # 2301GGS
Zoro # G1662087
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 18 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 2301GGS
- Zoro # G1662087
- UPC # 034138023013
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 18 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Includes | Mounting Hardware |
Item | Bulletin Board |
For Use | Indoors |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 24 in, Height 18 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Labels, End Tab, Number 1, Light Blue, 250/Roll (67421)
- ZORO SELECT Heat Activated Shrink Bag 24"L x 24"W, Pk100 (5URP6)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- QUARTET Fabric Bulletin Board, Frameless, Hardware Incld., 3'x2', Black (QRT7683BK)
- QUARTET Bulletin/Dry-Erase Board, Melamine/Cork, 36 x 24, White/Brown, Oak Finish Frame (S553)
- QUARTET Cork Bulletin Board 48"H x 96"W (2308)
- QUARTET Cork Bulletin Board 3"X2", Graphite (B243G)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 48 x 36, Cherry Frame (B244LC)
- QUARTET Foam Bulletin Board 48"x36", Black (B344A)
- GHENT Display Rail 72"W x 1"H, Natural (MR6-6)
- Quartet Bulletin Boards