Shop All Bulletin Boards
Quartet
Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame
Mfr # 7694G
Zoro # G002684328
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Board Material Fabric
- Board Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 7694G
- Zoro # G002684328
- UPC # 34138769430
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Depth | 1.1" |
Board Height | 36" |
Board Width | 48" |
Details
Board Type | Bulletin |
Board Material | Fabric |
Board Color | Gray |
Frame Color | Black |
Mounting Type | Keyhole |
Frame Material | Plastic |
Includes Mounting Hardware | Keyhole |
Material | Plastic |
Item | Boards |
Color | Gray |
Includes | Mounting Kit |
Weight | 9 lbs |
Description
Highly durable fabric bulletin board surface backed by high-density fiberboard secures documents with push pins. Delivers quality performance when communication and collaboration is needed in frequent-use office environments. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. Simple mounting system allows for vertical or horizontal installation. Contemporary, navy plastic frame and coordinating fabric surface energize displays and brighten rooms. Available in a variety of sizes and colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS DC4705 4 3/16in x 7 3/16in 2-Part Carbonless Sales Order Book (559DC4705)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Expanded Width: 1-1/2" (24275)
- IDL PACKAGING 1/2" Serrated Open Seal, Polyester, PK100 (PET-O-12-M)
- CRAYOLA Washable Paint, Brown, Gallon (5421285007)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- QUARTET Bulletin/Dry-Erase Board, Melamine/Cork, 36 x 24, White/Brown, Oak Finish Frame (S553)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444M)
- QUARTET Classic Cork Bulletin Board 36"x24", Oak (303)
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- QUARTET Magnetic Fabric Bulletin Board 36"H, Aluminum (MB544A)
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- Quartet Bulletin Boards