Shop All Bulletin Boards
Quartet
Contour Fabric Bulletin Board, 36 x 24, Gray Surface, Black Plastic Frame
Mfr # 7693G
Zoro # G902684336
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Bulletin
- Board Material Fabric
- Board Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 7693G
- Zoro # G902684336
- UPC # 34138769331
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 0.63" |
Board Width | 36" |
Board Height | 24" |
Details
Board Type | Bulletin |
Board Material | Fabric |
Board Color | Gray |
Frame Color | Black |
Mounting Type | Keyhole |
Frame Material | Plastic |
Includes Mounting Hardware | Keyhole |
Color | Gray |
Item | Boards |
Includes | Mounting Kit |
Material | Plastic |
Weight | 6.33 lbs |
Description
Highly durable fabric bulletin board surface backed by high-density fiberboard secures documents with push pins. Delivers quality performance when communication and collaboration is needed in frequent-use office environments. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. Simple mounting system allows for vertical or horizontal installation. Contemporary, navy plastic frame and coordinating fabric surface energize displays and brighten rooms. Available in a variety of sizes and colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Sponge Pressure Rings, PK30 (TDA080P271)
- OXFORD Pocket, Plstc, Insrt, 4X9, Cr Pk (OXF65049)
- SMEAD Smead® 1-31 Open Accordion Expanding File, 31 Pockets, Letter, Leather-Like Redrope (70467)
- AMPAD Gold Fibre Classic Project Planner Notebook (20-816)
- QUARTET Cork Bulletin Board 1"x48", Brown (2006)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7684G)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444M)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- GHENT Enclosed Fabric Bulletin Board 24"x34", Black (OVG1-F91)
- Quartet Bulletin Boards