Shop All Dry Erase Boards
Quartet
Classic Series Total Erase Dry Erase Board, 72 x 48, White Surface, Black Frame
Mfr # S537B
Zoro # G002683390
product price: $279.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Z-Bracket
- Board Frame Material Aluminum
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # S537B
- Zoro # G002683390
- UPC # 34138200346
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Width | 72" |
Height | 48" |
Board Width | 72" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Z-Bracket |
Board Frame Material | Aluminum |
Frame Color | Black |
Board Material | Total Erase® |
For Use | Personal Work Spaces |
Includes | (1) Quartet® Dry-Erase Marker; Mounting Hardware |
Board Style | Dry Erase |
Features | Black Aluminum Frame |
Color | White |
Material | Aluminum |
Weight | 36.9 lbs |
Mounting Details | Z-Bracket (Included) |
Description
Total Erase® dry-erase board has a durable surface that resists ghosting and staining. Best suited for moderate use in spaces with regular traffic. Erases cleanly and will remain pristine with only occasional maintenance. Frame color complements virtually any décor. Board can be mounted vertically or horizontally with included mounting hardware. Extend surface life of board by cleaning regularly with Quartet® cleaning solutions. Marker tray and 1 Quartet® dry-erase marker included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 13-3/8" L, 6-5/16"W, PK400 (70210)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- FLETCHER-TERRY FRAMERS POINTS 3000PK (08-950)
- QUARTET Home Decor Magnetic Dry Erase Board, 23 x 17, Black Wood Frame (79282)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624F)
- QUARTET Infinity Black Glass Magnetic Marker Board, 72 x 48 (G7248B-A)
- QUARTET Classic Series Nano-Clean Dry Erase Board, 96 x 48, Silver Frame (SM538)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186M)
- QUARTET 24"x36" Glass Dry Erase Board (G3624F)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- Quartet Dry Erase Boards