Shop All Dry Erase Boards
Quartet
Classic Series Nano-Clean Dry Erase Board, 72 x 48, Silver Frame
Mfr # SM537
Zoro # G305674545
product price: $390.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$390.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Z-Bracket
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # SM537
- Zoro # G305674545
- UPC # 34138200407
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Height | 48" |
Depth | 2" |
Board Width | 72" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Z-Bracket |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Includes one Quartet® dry-erase marker and mounting kit |
Board Style | Magnetic Dry Erase |
Frame Material | Aluminum |
Features | Silver Aluminum Frame |
Board Material | Nano-Cleanâ„¢ |
Mounting Details | Z-Bracket (Included) |
Weight | 38.01 lbs |
Description
Experience a new dry-erase solution with the Nano-Clean Dry-Erase Board. This one-of-a-kind surface is sealed at the nano level. Nano particles fill voids on the board’s surface to prevent ink from staining or ghosting. Durable board delivers top notch performance in heavy use environments. The magnetic surface offers equal functionality for smooth writing and posting of printed materials. Frame is sturdy and stylish. Mount vertically or horizontally with the included hardware. Attached marker tray provides convenient storage for accessories. One Quartet dry-erase marker is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 4" x 3" x 2", White, 50/Bundle (M432)
- UNIVERSAL ONE Expandable File Wallet 8-1/2 x 14" Redrope, 5-1/4" Expansion, Pk100 (UNV13080)
- CRAYOLA Crayons, Cello Pack, 4, PK360 (520083)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 8", Kraft, 15/Bundle (55VJ35)
- QUARTET Classic Series Nano-Clean Dry Erase Board, 96 x 48, Silver Frame (SM538)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE (QRTM4831)
- QUARTET 36"x60" Magnetic Porcelain Whiteboard (2545B)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534)
- QUARTET 36"x60" Magnetic Whiteboard (SM535)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 48, White Surface (G24848W)
- GLOBAL INDUSTRIAL 48 x 36 Frosted Glass Dry Erase Board with Markers and Eraser (695466)
- Quartet Dry Erase Boards