Shop All Bulletin Boards
Quartet
Classic Cork Bulletin Board 96"x48", Silver
Mfr # 2308
Zoro # G5727788
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Width 96"
- Height 48"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 2308
- Zoro # G5727788
- UPC # 034138023082
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 96" |
Height | 48" |
Depth | 1.88" |
Board Width | 96" |
Board Height | 48" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Mounting Type | Z-Bracket (Included) |
Frame Material | Anodized Aluminum |
Includes Mounting Hardware | Z-Bracket |
Item | Classic CorkBulletinBoard,96"x48",Silver |
Includes | Mounting Hardware; Simple Hanging Instructions |
Material | Anodized Aluminum |
For Use | Breakrooms or Factory Floors |
Features | Silver Aluminum Frame |
Color | Natural |
Weight | 36.8 lbs |
Description
Classic CorkBulletinBoard,96 In.x48 In.,Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075446)
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 6 Nature Americana Designs, Blank Inside, 50PK (64569)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- QUARTET Fabric Bulletin Board 24"H x 36"W (B443A)
- QUARTET Cork Bulletin Board 1"x48", Brown (2006)
- QUARTET Bulletin/Whiteboard Combination 24"H x 36"W (S553)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- GHENT Rubber Bulletin Board 48-1/2" x 60-1/2, Black (ATR45-BK)
- Quartet Bulletin Boards