Shop All Bulletin Boards
Quartet
Classic Cork Bulletin Board 96"x48", Oak
Mfr # 308
Zoro # G5727675
product price: $452.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Width 96"
- Height 48"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 308
- Zoro # G5727675
- UPC # 034138308004
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 96" |
Height | 48" |
Depth | 2" |
Board Height | 48" |
Board Width | 96" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Mounting Type | Z-Bracket (Included) |
Frame Material | Fiberboard |
Includes Mounting Hardware | Z-Bracket |
Item | Classic Cork Bulletin Board,96"x48",Oak |
For Use | Breakrooms or Factory Floors |
Material | Fiberboard |
Includes | Mounting Hardware; Simple Hanging Instructions |
Features | Oak Finish Frame |
Color | Natural |
Description
Classic Cork Bulletin Board,96 In.x48 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Fire (3DNF0317505)
- CRAFTY DAB Scented Paint Markers, PK10 (75640)
- GHENT 24-5/8"x36-5/8" Magnetic Porcelain Whiteboard (M1W-23-1)
- QUARTET Bulletin/Dry-Erase Board, Melamine/Cork, 48 x 36, White/Brown, Oak Finish Frame (S554)
- QUARTET Classic Cork Bulletin Board 48"x36", Black (2304B)
- QUARTET Bulletin/Whiteboard Combination 36 x 24 (BTE643A)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- QUARTET Bulletin Bar, Self-healing Cork, 24"L, Aluminum frame (QRT2004)
- QUARTET Bulletin/Dry-Erase Board, Melamine/Cork, 36 x 24, White/Brown, Oak Finish Frame (S553)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- Quartet Bulletin Boards