Shop All Bulletin Boards
Quartet
Classic Cork Bulletin Board 60"x36", Black
Mfr # 2305B
Zoro # G5727815
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$231.99
Free 30-Day Returns
Key Features
- Width 60"
- Height 36"
- Board Type Bulletin
- Includes Mounting Hardware Z-Bracket
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 2305B
- Zoro # G5727815
- UPC # 034138200513
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 60" |
Height | 36" |
Details
Board Type | Bulletin |
Includes Mounting Hardware | Z-Bracket |
Item | Classic Cork BulletinBoard,60"x36",Black |
Material | Aluminum |
Color | Natural |
Weight | 22.1 lbs |
Description
Classic Cork BulletinBoard,60 In.x36 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Reman Black Drum Unit, Replacement for Brother DR890, 30,000 PY (IVRDR890)
- NIFTY WRAPPER STRETCH WRAP 5""X1000' (F514KIT)
- UNI-BALL Rollerball Pen, Nonrefillable, 0.7mm, 8/PK, Assorted PK (UBC1782104)
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- QUARTET Cork Bulletin Board 18"H x 24"W (301GGS)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- QUARTET Classic Cork Bulletin Board 36"x24", Silver (2303)
- GHENT Cork Bulletin Board 120-1/2"W, Natural (AK410)
- Quartet Bulletin Boards