Shop All Bulletin Boards
Quartet
Classic Cork Bulletin Board 36"x24", Silver
Mfr # 2303
Zoro # G5727867
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 2303
- Zoro # G5727867
- UPC # 034138023037
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 1.3" |
Board Width | 36" |
Board Height | 24" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Mounting Type | Z-Bracket (Included) |
Frame Material | Anodized Aluminum |
Includes Mounting Hardware | Z-Bracket |
Item | Classic CorkBulletinBoard,36"x24",Silver |
For Use | Breakrooms or Factory Floors |
Includes | Mounting Hardware; Simple Hanging Instructions |
Material | Anodized Aluminum |
Features | Silver Aluminum Frame |
Color | Natural |
Weight | 5.97 lbs |
Description
Classic CorkBulletinBoard,36 In.x24 In.,Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Clear Steel, PK100 (81002)
- ZORO SELECT Shipping Box, 48 5/8x39 5/8x35 5/8 in (55NN31)
- UNIVERSAL Aluminum Clipboard with Low Profile Clip, 1/2" Capacity, 8x11.5 Sheets (UNV40301)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- QUARTET Cork Roll, 1/16" Thick, 24"x48", Natural (QRT103Q)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- QUARTET Foam Bulletin Board 36"H x 48"W (B364T)
- QUARTET Classic Cork Bulletin Board 36"x24", Oak (303)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET Cork Bulletin Board 18"H x 24"W (301GGS)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- Quartet Bulletin Boards