Shop All Bulletin Boards
Quartet
Classic Cork Bulletin Board 36"x24", Oak
Mfr # 303
Zoro # G5727718
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 303
- Zoro # G5727718
- UPC # 034138303009
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 1.4" |
Board Height | 24" |
Board Width | 36" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Mounting Type | Z-Bracket (Included) |
Frame Material | Fiberboard |
Includes Mounting Hardware | Z-Bracket |
Item | Classic Cork Bulletin Board,36"x24",Oak |
Includes | Mounting Hardware; Simple Hanging Instructions |
Material | Fiberboard |
For Use | Breakrooms or Factory Floors |
Color | Natural |
Features | Oak Finish Frame |
Description
Classic Cork Bulletin Board,36 In.x24 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK (45018)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Black (GR-DG310-BK-5PK)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 10", White, 25/Bundle (22XL51)
- BUSINESS SOURCE Pad, Legal, 8.5X11.75, 50Sh, Ca 6PK (BSN63105)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET Bulletin Board, Fabric Surface, 48"x36", Gray/Graphite Frame (QRT7694G)
- QUARTET Fabric Bulletin Board 48"H x 72"W (B447M)
- QUARTET Classic Cork Bulletin Board 24"x18", Black (2301B)
- QUARTET Classic Cork Bulletin Board 36"x24", Black (2303B)
- QUARTET Magnetic Fabric Bulletin Board 36"W x 24"H (MB543A)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7684G)
- Quartet Bulletin Boards