Shop All Dry Erase Board Accessories
Quartet
Chalk, Golden Ivory, PK12
Mfr # 333005
Zoro # G4534363
product price: $7.79
/pk 12, $0.65/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 3/4 in
- Color Golden Ivory
- Width 5/8 in
- For Use With Chalkboards and Paper
- Includes 12 Sticks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 333005
- Zoro # G4534363
- UPC # 034138330050
- Country of Origin Taiwan, Province of China
- Category Dry Erase Board Accessories
Dimensions
Height | 2 3/4 in |
Width | 5/8 in |
Details
Item | Chalk Sticks |
Color | Golden Ivory |
For Use With | Chalkboards and Paper |
Includes | 12 Sticks |
Accessory Type | Chalk Sticks |
Features | Smooth Writing, Low Dust, Non-toxic, Erasable |
Description
Chalk Sticks, For Use With Chalkboards and Paper, Color Golden Ivory, Height 2 3/4 in, Width 5/8 in, Includes 12 Sticks, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPYSTAR Genuine OEM Black Toner Cartridge 20K YLD (TK8349K)
- SWINGLINE Remover, Staple, Ultimate (38121)
- SCOTCH Packing Tape, 1-7/8"x54.6 Yds., 3" Core, 6/PK, Clear 6PK (MMM33506)
- PILOT Better Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Translucent Blue Barrel, PK12, 12PK (36711)
- QUARTET Bulletin Board Display Rail, 48 In (2006)
- QUARTET DRYERASE BOARD 11X8.5"" (MHOW8511)
- QUARTET Premium Glass Board Dry Erase Marke, PK4 (79552-A)
- QUARTET Bulletin Board Display Rail, 24 In (2004)
- QUARTET Magnetic Eraser, 2 in D, 1 3/8 in H (BFEB2)
- QUARTET Magnetic 2-in-1 Eraser, 2w x 1 3/8d x 6 1/2h, Felt (BFEB2)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Black, PK20 (FI-427)
- Quartet Dry Erase Board Accessories