Shop All Bulletin Boards
Quartet
Bulletin/Whiteboard Combination 36"H x 48"W
Mfr # S554
Zoro # G4328922
Sold in multiples of 4 for $357.96
Free Shipping & Returns
Not eligible for select promotions
$357.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48 in
- Board Color Natural
- Frame Color Oak
- Dry Erase Height 36 in
- Board Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # S554
- Zoro # G4328922
- UPC # 034138554005
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48 in |
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Board Color | Natural |
Frame Color | Oak |
Item | Combination Bulletin Board |
Board Frame Material | Wood |
Includes | Dry Erase Marker, Factory Installed Hangers, Full Length Marker Rail |
For Use | Indoors |
Dry Erase Product Grouping | Combination Bulletin Board |
Features | Smooth Surface, Self-healing, Flexible |
Description
Combination Bulletin Board, Dry Erase Height 36 in, Dry Erase Width 48 in, Includes Dry Erase Marker, Factory Installed Hangers, Full Length Marker Rail, Board Frame Material Wood, Board Color Natural, Frame Color Oak, For Use Indoors, Combination Bulletin Board, Width 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5168, 3-1/2" x 5", 400 Labels (7278205168)
- BETTER OFFICE PRODUCTS Ex-Long Professional Tailor Scissors, Stainless Steel Sewing Shears with Iridescent Blades, 10.25in. (00607)
- PAC STRAPPING PROD Hand-Grade Polypropylene Strapping - -1/2x9000' - 0.018 Thickness - 8x8 Core (48H.30.2190)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 10", White, 25/Bundle (22XL51)
- QUARTET Cork Bulletin Board, 3'x2', Aluminum Frame/Black (QRT2303B)
- QUARTET Cork Bulletin Board 3ft.x2ft., Aluminum Frame (85361)
- QUARTET Foam Bulletin Board 72"x48", Black (B347A)
- QUARTET Cork Bulletin Board 18"H x 24"W (2301GGS)
- QUARTET Prestige Bulletin Board, Diamond Mesh Fabric, 36 x 24, Gray/Aluminum Frame (B443A)
- QUARTET 4x3 Bulletin Board (B244G)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- Quartet Bulletin Boards