Shop All Bulletin Boards
Quartet
Bulletin/Whiteboard Combination 36 x 24
Mfr # BTE643A
Zoro # G4600023
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36 in
- Board Color White/Black
- Frame Color Silver
- Frame Material Aluminum
- Dry Erase Product Grouping Combination Bulletin Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # BTE643A
- Zoro # G4600023
- UPC # 034138264317
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36 in |
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Details
Board Color | White/Black |
Frame Color | Silver |
Frame Material | Aluminum |
Dry Erase Product Grouping | Combination Bulletin Board |
Includes | Dry Erase Marker, Mounting System, Quick Clips |
For Use | Homes, Offices, Schools |
Board Frame Material | Aluminum |
Item | Combination Bulletin Boards |
Features | Grid Pattern, Ghost Resistant, Durable, Self-healing, Stain Resistant, Calendar |
Description
Combination Bulletin Board, Dry Erase Height 24 in, Dry Erase Width 36 in, Includes Dry Erase Marker, Mounting System, Quick Clips, Board Frame Material Aluminum, Board Color White/Black, Frame Color Silver, For Use Homes, Offices, Schools, Combination Bulletin Boards, Width 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 6200g Capacity (SPX6201)
- PILOT Pilot® Precise V7RT Retractable Roller Ball Pen, Black Ink, .7mm, Dozen (26067)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM86710)
- MELISSA & DOUG World Map Floor Puzzle (446)
- QUARTET Foam Bulletin Board 72"x48", Black (B347A)
- QUARTET Bulletin Bar, Self-healing Cork, 24"L, Aluminum frame (QRT2004)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- QUARTET Bulletin Bar, Self-healing Cork, 36"L, Aluminum frame (QRT2005)
- QUARTET Fabric Bulletin Board, Frameless, w/ Hardware, 4'x3', Black (QRT7684BK)
- QUARTET Cork Bulletin Board 24"H x 36"W (B243LC)
- QUARTET Classic Cork Bulletin Board 36"x24", Silver (2303)
- Quartet Bulletin Boards